Shop All Showerheads and Tub Faucets
Grohe
Rainshower Smartactive Hand Shower 1.75
Mfr # 26545GN0
Zoro # G408463732
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Cool Sunrise
- Height 241 mm
- Width 62 in
- Standards WaterSense Listed; CalGreen Certified; CEC Listed
- Length 130 in
Product Information
- Brand Grohe
- MFR # 26545GN0
- Zoro # G408463732
- UPC # 4005176573934
- Country of Origin Mexico
- Category Showerheads and Tub Faucets
Dimensions
Height | 241 mm |
Width | 62 in |
Length | 130 in |
Details
Finish | Brushed Cool Sunrise |
Standards | WaterSense Listed; CalGreen Certified; CEC Listed |
Material | Metal/Plastic |
Description
Defined by its sleek profile and designed to soothe and satisfy, the GROHE Rainshower SmartActive Hand Shower features three essential spray functions with fingertip control. This intuitive hand shower delivers an invigorating Rain spray, a stress-reducing ActiveMassage spray, and a Jet spray for a post-workout power shower. Engineered with the GROHE SmartTip control to switch between sprays with fingertip ease, this slim, minimalist design is enhanced by an ergonomic handle for a secure, comfortable grip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2960)
- VIEGA Viega MegaPress 90 street elbow, 1/2" x 1/2" (26050)
- TOTO Threaded Extension Spare Parts (THP4823)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (G-F600-38)
- GROHE Shower Arm, Brushed Nickel, Ceiling (27217EN0)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- KOHLER Forte Shower Head Chrome (R10282-G-CP)
- SLOAN Showerhead Gasket, For 5E548, PK24 (SH1000A)
- Grohe Showerheads and Tub Faucets