Shop All Showerhead and Tub Accessories
Grohe
Rainshower Smartactive 24-in. Rail, Gold
Mfr # 26602GN0
Zoro # G409577698
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth (In.) 24.8 in
- Color Gold
- Length (In.) 5.51 in
- For Use With Residential
- Width 5.51 in
Product Information
- Brand Grohe
- MFR # 26602GN0
- Zoro # G409577698
- UPC # 4005176558689
- Country of Origin Mexico
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 24.8 in |
Length (In.) | 5.51 in |
Width | 5.51 in |
Details
Finish | Brushed Cool Sunrise |
Color | Gold |
For Use With | Residential |
Description
The sleek, slim GROHE Rainshower Shower Slide Bar adds understated elegance to your bathroom. Designed for maximum versatility, the hand shower holder adjusts for the perfect angle, the height-adjustable glider swivels to accommodate left or right-hand preference. Includes EasyReach tray for added convenience.
- •24" Shower Slide Bar
- •GROHE StarLight®
- •GROHE EasyReach tray
- •GROHE QuickFix® Plus adjustable distance between brackets for easy alignment with existing drilling holes
- •Swivel hand shower holder
- •Adjustable angle of hand shower
- •Adjustable height
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011222W-PK10)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 4" O.C. Splash Mount (BKF-W-8-G)
- RHEEM Uv12892 Element - 120V/2000W (UV12892)
- ZORO SELECT 1-5/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE444)
- GROHE Euphoria Shower Rail 900 Chrome (27500000)
- GROHE Shower Hose, #46887000 (46887000)
- GROHE Handheld, Shower Rail Set, Chrome (27891000)
- GROHE Universal Shower Hose Chrome (46732000)
- GROHE Euphoria Shower Rail 600 Chrome (27499000)
- GROHE Euphoria Cube Shower Holder Chrome (27693000)
- KOHLER Diverter Kit (1240562)
- Grohe Showerhead and Tub Accessories