Shop All Shower Faucets
Grohe
Pressure Balance Valve Trim With Cartridge, Gold
Mfr # 14469GN0
Zoro # G109577462
Free Shipping & Returns
$274.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material Metal
- Length 2.24 in
- Width 6.26 in
- Weight 1.323 lb
Product Information
- Brand Grohe
- MFR # 14469GN0
- Zoro # G109577462
- UPC # 4005176714733
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.24 in |
Width | 6.26 in |
Details
Color | Gold |
Material | Metal |
Weight | 1.323 lb |
Finish | Brushed Cool Sunrise |
Description
The GROHE Eurocube Pressure Balance Valve Trim with Cartridge combines precise geometric lines with superior performance for the well-appointed bathroom. Eurocube is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-534HP HEAVY NO-KINK (107-270)
- ZORO SELECT Tubing, PTFE, 1/4" I.D., 3/8" O.D. (ZUSA-HT-662)
- MOEN Manual, 10-1/2" Mount, 4 Hole Straight Kitchen Faucet (8780)
- APOLLO VALVES 1" Sweat Brass Ball Valve Inline (94ALF-205-01A)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- SPEAKMAN Neo Anystream 6-Spray Polished Chrome Dual Shower Head 2.5-GPM (9.5 LPM) (VSR-233010)
- MADE-TO-ORDER S-953-3 American Standard 5363 Hot & Cold Shower Stem (MA878703)
- Grohe Shower Faucets