Shop All Shower Faucets
Grohe
Pressure Balance Valve Trim With Cartridge, Black
Mfr # 293302430
Zoro # G709577503
product price: $249.90
/ea
Free Shipping & Returns
$249.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 2.36 in
- Width 6.22 in
- Weight 1.323 lb
- Finish Matte Black
Product Information
- Brand Grohe
- MFR # 293302430
- Zoro # G709577503
- UPC # 4067393006190
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.36 in |
Width | 6.22 in |
Details
Color | Black |
Weight | 1.323 lb |
Finish | Matte Black |
Description
Clean, unpretentious lines define the GROHE Lineare Pressure Balance Valve Trim with Cartridge. Designed for superior performance, Lineare is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 45 Deg Elbow, 2 In Hub (1WJA2)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, E, 4" Adapter x 4" Hose Shank (BULK-CGF-141)
- FISHER MFG Handle Assy Hot/Cold (20000002)
- NVENT CADDY Loop Hanger, Size 1 In (1050100S4)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- B & K Shower Faucet Utility, W/Dish (126-015)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze, Hand Shower (51308-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (51552-SS)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- Grohe Bathtub Faucets & Accessories