Grohe

Pressure Balance Valve Cartridge (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Cartridges and Stems

Key Features

  • Tub and Shower Category Shower Cartridges
  • For Use With Grohe Showers
  • Finish Unfinished
  • Standards ASME A112.18.1, CSA B125.1
  • Material of Construction Brass
See all product information

Product Information

Dimensions

Manufacturers Warranty Length 5 yr
Overall Height 3 in
Overall Width 3 5/8 in
Connection Size 1/2 in

Details

Tub and Shower Category Shower Cartridges
Item Pressure Balance Valve Cartridge
For Use With Grohe Showers
Finish Unfinished
Standards ASME A112.18.1, CSA B125.1
Material of Construction Brass
Includes Plaster Guard No
Ligature Resistant No
Reversible Yes
Connection Type NPT
Replacement Cartridge Mfr. Model Number 47157000
Includes Cartridge Yes
CEC Compliant Non CEC Compliant
Includes Valve Yes
Includes Stem No
Includes Hot Temperature Limit No
Includes Check Stop No
Includes Trim Plate No

Description

Universal Tiief -Cartridge Us Starlight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products