Shop All Shower & Bathtub Parts
Grohe
Non-Return Valves
Mfr # 47832000
Zoro # G7959176
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Valves
- For Use With Grohe Showers
- Finish Unfinished
- Material of Construction Plastic
- Includes Valve No
Product Information
- Brand Grohe
- MFR # 47832000
- Zoro # G7959176
- Country of Origin Germany
- Category Shower & Bathtub Parts
Dimensions
Overall Width | 3 3/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 2 5/8 in |
Details
Tub and Shower Category | Shower Valves |
Item | Non-Return Valves |
For Use With | Grohe Showers |
Finish | Unfinished |
Material of Construction | Plastic |
Includes Valve | No |
Ligature Resistant | No |
Includes Check Stop | No |
Includes Trim Plate | No |
Includes Cartridge | No |
Reversible | No |
Includes Hot Temperature Limit | No |
Includes Plaster Guard | No |
CEC Compliant | Non CEC Compliant |
Includes Stem | No |
Description
Non-Return Valves, Non CEC Compliant, For Use With Grohe Shower & Bath, For Use with Series Universal, Material of Construction Plastic, Overall Height 2 5/8 in, Overall Width 3 3/8 in, Grohe, Reversible No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT PVC 4""SPIGXFPT (PVC00105X1200)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Polypropylene Pipe Nipple Sch 80 (NIP150-3)
- ZORO SELECT 3/8" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (4PRV3)
- WATCO Univ. NuFit Push Pull Bath Stopper, Silicone, 3/8 in. to 5/16 in. Combo P, and Non-Grid Strain (48750-PP-BZ-47)
- GROHE Thermo Element (47025000)
- GROHE Universal S-Union Chrome (12662000)
- GROHE Thermo Element (47025000)
- GROHE Lever Handle (47489000)
- GROHE Universal Discharge Piston Starlight Chr (43544000)
- GROHE Universal Pneumatic Hose Raw (42319000)
- PRIME-LINE Prime Line Products Bi-Fold Door Pivot Bracket N6543 (N6543)
- Grohe Shower & Bathtub Parts