Shop All Kitchen Faucets
Grohe
Manual, Single Hole Only Mount, 1 Hole Straight Kitchen Faucet
Mfr # 31453001
Zoro # G5363132
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Chrome
- Number of Handles 1
- Faucet Operation Manual
Product Information
- Brand Grohe
- MFR # 31453001
- Zoro # G5363132
- UPC # 04005176322983
- Country of Origin Multiple
- Category Kitchen Faucets
Dimensions
Height | 8-3/4" |
Manufacturers Warranty Length | Lifetime Limited Warranty |
Spout Length | 7-15/16" |
Spout Height | 4-1/2" |
Water Inlet Connection Size | 3/16" |
Description
Item Straight Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, CXC, 3/4" (JF-100S)
- PARKER 1/8" x 1/4" x 1/4" Barb Brass Male Run Tee (231-6-2)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3/4" (GHLB75-GR)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe PVC00444X0600H Cleanout Pipe Tee with Plug, 1-1/2 in, Hub x x FPT, PVC (PVC00444X0600)
- GROHE Ladylux L2 Triple Spray Pull-Down (32298DC3)
- GROHE Eurosmart Pull-Out Kitchen Faucet (30306001)
- KOHLER Tournant Semi-Professional Kitchen Si (77515-VS)
- HERITAGE Manual, 8" Mount, 2 Hole KS1275AXBS 8" Kitchen Bridge Faucet with (KS1275AXBS)
- HERITAGE KS1245AXBS 2-Handle 8" Wall Mount Kitchen Faucet with Brass Sprayer (KS1245AXBS)
- MOEN Chrome Two-Handle High Arc Kitchen Faucet (CA41611)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-ABCP)
- Grohe Kitchen Faucets & Accessories