Shop All Bathroom Sink Faucets
Grohe
Manual Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet
Mfr # 3427000A
Zoro # G5368787
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- ADA Compliant Yes
- Flow Rate 1.2 gpm
Product Information
- Brand Grohe
- MFR # 3427000A
- Zoro # G5368787
- Country of Origin Thailand
- Category Bathroom Sink Faucets
Dimensions
Height | 6-3/16" |
Manufacturers Warranty Length | Lifetime Limited Warranty |
Spout Length | 3 15/16 in |
Spout Height | 2 1/2 in |
Water Inlet Connection Size | 3/16 in |
Description
Item Straight Spout Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit-Ffi12Hbx 115V Electricals (98755C)
- CALEFFI Z111000 24V Z-One N/C Valve (Z111000)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-331)
- ZORO SELECT Brass 90 Degrees Male Elbow, MNPT, 3/8" Pipe Size (6AYT4)
- GROHE Lineare New ohm Basin xs Us (23824ENA)
- GROHE Eurocube ohm Basin M-Size Us Chrome (23670000)
- GROHE Essence New ohm Basin Us Chrome (2359200A)
- GROHE Essence New ohm Basin Us Brushed Nickel (23592ENA)
- GROHE Concetto Semi-Pro Kitchen Us, Black Hose (31492000)
- GROHE Essence Semi-Pro Kitchen Us, Black Hose (30295000)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010BG)
- Grohe Bathroom Sink Faucets & Accessories