Shop All Bathtub and Shower Faucet Combo
Grohe
Lineare Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Gray
Mfr # 29424A00
Zoro # G709577619
product price: $328.30
/ea
Free Shipping & Returns
$328.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Gray
- Width 7.75 in
- Length 2.35 in
- Weight 3.111 lb
Product Information
- Brand Grohe
- MFR # 29424A00
- Zoro # G709577619
- UPC # 4005176764004
- Country of Origin Mexico
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.75 in |
Length | 2.35 in |
Details
Material | Metal |
Color | Gray |
Weight | 3.111 lb |
Application | Bathroom |
Finish | Hard Graphite |
Description
Clean, unpretentious lines define the GROHE Lineare Pressure Balance Valve Trim with 3-Way Diverter with Cartridge. Designed for convenience and an uncluttered look, this 2-handle trim combines a top diverter handle to easily switch between 3 water outlets, and a bottom handle to control on/off and water temperature. Renowned for superior performance, the GROHE Lineare trim is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DTT5302A7 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A7)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Matte Black (KBU2000)
- ZURN Spout Base, Brass, Fits Zurn Faucets (P6920-XL-1)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48145)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- JONES STEPHENS Jones Stephens 1559092 Oil Rubbed Bronze Transitional Shower Faucet with Trim (1559092)
- THRIFCO PLUMBING Tub/Shower Single Handle Trim Kit for Price Pfister Avante Styl (4402616)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brushed Gold (KTF301BG)
- Grohe Bathtub and Shower Faucet Combo