Shop All Bathtub and Shower Faucet Combo
Grohe
Lineare Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel
Mfr # 29424EN0
Zoro # G809577601
product price: $304.50
/ea
Free Shipping & Returns
$304.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Brushed Nickel
- Width 7.75 in
- Length 2.35 in
- Weight 3.111 lb
Product Information
- Brand Grohe
- MFR # 29424EN0
- Zoro # G809577601
- UPC # 4005176763991
- Country of Origin Mexico
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.75 in |
Length | 2.35 in |
Details
Material | Metal |
Color | Brushed Nickel |
Weight | 3.111 lb |
Application | Bathroom |
Finish | Brushed Nickel |
Description
Clean, unpretentious lines define the GROHE Lineare Pressure Balance Valve Trim with 3-Way Diverter with Cartridge. Designed for convenience and an uncluttered look, this 2-handle trim combines a top diverter handle to easily switch between 3 water outlets, and a bottom handle to control on/off and water temperature. Renowned for superior performance, the GROHE Lineare trim is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 5" BRASS COUNTERSUNK PLUG (302-630)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 80 (40710)
- HAYWARD FLOW CONTROL 1-1/2", Socket, CPVC, Y Strainer, 150 psi (YS20150S)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Male Straight, 1/2" QC x 1/2" NPT Male (ZUSA-STF-QC-206)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- PFISTER Tub and Shower Trim, Brushed Nickel, Wall (LG89-8NCK)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w/ Tub Spt Diverter, Vibrant Brushed Nickel (TS35917-4G-BN)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897)
- Grohe Bathtub Faucets & Accessories