Shop All Showerheads and Tub Faucets
Grohe
Hand Shower Spray, Chrome, Universal
Mfr # 2726500E
Zoro # G7958327
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy to Clean
- Flow Rate 1.5 gpm
- Mounting Type Universal
- ADA Compliant No
- Finish Chrome
Product Information
- Brand Grohe
- MFR # 2726500E
- Zoro # G7958327
- Country of Origin Germany
- Category Showerheads and Tub Faucets
Dimensions
Height | 7-1/2" |
Face Dia. | 4-5/8" |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/2 in |
Handheld Showerhead Width | 4 5/8 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPT, Oval, Handheld Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Thickness 8 in, Handheld Showerhead Width 4 5/8 in, Ligature Resistant No, Manufacturers Warranty Length 5 yr, Grohe, Euphoria, 1/2 in NPT, Showerhead Function Single, Metal, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Rain, Handheld, Chrome
Restrictions
- This item has been restricted from sale in the following states: CO, MA, ME, NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", CPVC/FPM, Socket x FPT (BFA2010CFS)
- VELVAC Close Nipple, 3/8", Brass (016053)
- GRUVLOK Rigid Coupling, Ductile Iron, 1 1/2 in (0390211043)
- DELTA Extension Kit, Integratd Dvrtr27 Seris Ch (RP90543)
- GROHE Universal Retro-Fit Shower System, Brushed Nickel, Wall (26487EN0)
- GROHE Shower Arm, Brushed Nickel, Ceiling (27217EN0)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- KOHLER Awaken G110 1.75 Gpm Multifunction Handshower (72415-G-BN)
- Grohe Showerheads and Tub Faucets