Shop All Shower Faucets
Grohe
Grohtherm Smartcontrol Dual Function Therm Trim, Gray
Mfr # 29141A00
Zoro # G409577629
product price: $682.50
/ea
Free Shipping & Returns
$682.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 1.6875 in
- Width 6.25 in
- Weight 3.111 lb
- Finish Hard Graphite
Product Information
- Brand Grohe
- MFR # 29141A00
- Zoro # G409577629
- UPC # 4005176712807
- Country of Origin Mexico
- Category Shower Faucets
Dimensions
Length | 1.6875 in |
Width | 6.25 in |
Details
Color | Gray |
Weight | 3.111 lb |
Finish | Hard Graphite |
Description
The Grohtherm SmartControl Dual Function Thermostatic Trim from GROHE is a slim, contemporary design that will enhance any bathroom and make showering more enjoyable. Innovative and intuitive to use, the dual-function SmartControl lets you adjust water volume from two spray sources with the simple push-turn of a button. Easily switch between sprays, experience each spray individually or enjoy both at the same time. It features integrated GROHE Turbostat technology to keep water temperature consistent for the duration of your shower, preventing any unpleasant hot/cold fluctuations. Please note that this product must be installed in combination with the GROHE Rapido SmartBox 35601000.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Gem-2 186-1 Gj Yb Flush Valve (3072612)
- LEGEND VALVE 1/2 x 8 TM-550P MULTI-TURN PEX (108-035)
- SIAM 1-1/4 Union, Lead Free Brass, FNPT, 125 PSI (XNL187-20)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8215G030)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- DELTA Modern: Monitor 14 Series Shower Trim - Less Head (T142339-BLLHD-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- Grohe Bathtub Faucets & Accessories