Shop All Shower Faucets
Grohe
Grohtherm Smartcontrol Dual Function Therm Trim, Gold
Mfr # 29141GN0
Zoro # G209577515
product price: $682.50
/ea
Free Shipping & Returns
$682.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Length 1.6875 in
- Width 6.25 in
- Weight 3.111 lb
- Finish Brushed Cool Sunrise
Product Information
- Brand Grohe
- MFR # 29141GN0
- Zoro # G209577515
- UPC # 4005176712814
- Country of Origin Mexico
- Category Shower Faucets
Dimensions
Length | 1.6875 in |
Width | 6.25 in |
Details
Color | Gold |
Weight | 3.111 lb |
Finish | Brushed Cool Sunrise |
Description
The Grohtherm SmartControl Dual Function Thermostatic Trim from GROHE is a slim, contemporary design that will enhance any bathroom and make showering more enjoyable. Innovative and intuitive to use, the dual-function SmartControl lets you adjust water volume from two spray sources with the simple push-turn of a button. Easily switch between sprays, experience each spray individually or enjoy both at the same time. It features integrated GROHE Turbostat technology to keep water temperature consistent for the duration of your shower, preventing any unpleasant hot/cold fluctuations. Please note that this product must be installed in combination with the GROHE Rapido SmartBox 35601000.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Chamber Washer Kit (RPG45-0021)
- CHERNE Pipe Plug, Mechanical, Size 6 In (270253)
- KINGSTON BRASS KSK2368NLTR Transfer Valve Set For Roman Tub Faucet W/Hand Shower, Nkl (KSK2368NLTR)
- DANCO Faucet Stem 9B-3C Sayco (17093B)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome (KSF404CH)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- Grohe Shower Faucets