Shop All Shower Faucets
Grohe
Grohtherm Smartcontrol Dual Function Therm Trim, Brushed Nickel
Mfr # 29141EN0
Zoro # G309577590
product price: $634.20
/ea
Free Shipping & Returns
$634.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Length 1.6875 in
- Width 6.25 in
- Weight 3.111 lb
- Finish Brushed Nickel
Product Information
- Brand Grohe
- MFR # 29141EN0
- Zoro # G309577590
- UPC # 4005176712791
- Country of Origin Mexico
- Category Shower Faucets
Dimensions
Length | 1.6875 in |
Width | 6.25 in |
Details
Color | Brushed Nickel |
Weight | 3.111 lb |
Finish | Brushed Nickel |
Description
The Grohtherm SmartControl Dual Function Thermostatic Trim from GROHE is a slim, contemporary design that will enhance any bathroom and make showering more enjoyable. Innovative and intuitive to use, the dual-function SmartControl lets you adjust water volume from two spray sources with the simple push-turn of a button. Easily switch between sprays, experience each spray individually or enjoy both at the same time. It features integrated GROHE Turbostat technology to keep water temperature consistent for the duration of your shower, preventing any unpleasant hot/cold fluctuations. Please note that this product must be installed in combination with the GROHE Rapido SmartBox 35601000.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Elbow, 45 deg, 3/4", 125, Brz Nl (4385002290)
- WATER SOURCE Water Source PFV075 0.75 in. Combination Plastic Foot-Check Valve (645846)
- SLOAN Fiber Optic Sensor Assembly, For 4LW54 (EBF-1009-A)
- MILWAUKEE TOOL M12 FORCE LOGIC Press Tool Kit w/Jaws (2473-22)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- Grohe Shower Faucets