Shop All Bathtub and Shower Faucet Combo
Grohe
Eurocube Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Black
Mfr # 294262430
Zoro # G409577605
product price: $370.30
/ea
Free Shipping & Returns
$370.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Width 8.17 in
- Length 1.69 in
- Weight 4.740 lb
Product Information
- Brand Grohe
- MFR # 294262430
- Zoro # G409577605
- UPC # 4067393006237
- Country of Origin Mexico
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8.17 in |
Length | 1.69 in |
Details
Material | Metal |
Color | Black |
Weight | 4.740 lb |
Application | Bathroom |
Finish | Matte Black |
Description
The GROHE Eurocube Pressure Balance Valve Trim with 3-Way Diverter with Cartridge combines precise geometric lines with outstanding reliability for the well-appointed bathroom. Designed for convenience and an uncluttered look, this 2-handle trim combines a top diverter handle to easily switch between 3 water outlets, and a bottom handle to control on/off and water temperature. Renowned for superior performance, the GROHE Eurocube trim is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3183 06 00)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDGN8AE3ABCP)
- LEGEND VALVE 1/8" X 1-1/2" BLACK NIPPLE (355-001)
- METPAR CORP Plastic Laminate Urinal Screen - 24" W x 42" H Almond (GL3924UAD / 15823)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-Z)
- KOHLER Pitch Shower Only Headless Kit (TLS97077-4-2MB)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310A)
- Grohe Bathtub Faucets & Accessories