Shop All Bathtub and Shower Faucet Combo
Grohe
Eurocube Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Chrome
Mfr # 29422000
Zoro # G409577612
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Chrome
- Width 8.17 in
- Length 1.69 in
- Weight 4.740 lb
Product Information
- Brand Grohe
- MFR # 29422000
- Zoro # G409577612
- UPC # 4005176763892
- Country of Origin Mexico
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8.17 in |
Length | 1.69 in |
Details
Material | Metal |
Color | Chrome |
Weight | 4.740 lb |
Application | Bathroom |
Finish | Chrome |
Description
The GROHE Eurocube Pressure Balance Valve Trim with 2-Way Diverter with Cartridge combines precise geometric lines with outstanding reliability for the well-appointed bathroom. Designed for convenience and an uncluttered look, this 2-handle trim combines a top diverter handle to easily switch between 2 water outlets, and a bottom handle to control on/off and water temperature. Renowned for superior performance, the GROHE Eurocube trim is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Dayton Stainless Steel 33 X 22 X 8-1/16 Equal Double Bowl Top Mount Sink (DSEW10233221)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1-1/2 in Pipe Size (836-015)
- CHICAGO FAUCET Cartridge Repair Kit, Brass, Elastomers (849-DAB)
- ZORO SELECT Tubing, 0.215 in. ID, 5/16 in. OD, Aluminum (4NTD2)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- MOEN Verso Combo Bn 1.75 Gpm (220C3EPBN)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0968-Z)
- DELTA Windemere Monitor 14 Series Valve Only Trim (BT14096-OB)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT)
- Grohe Bathtub and Shower Faucet Combo