Shop All Shower Faucets
Grohe
Eurocube Pressure Balance Shower Set, Gold
Mfr # 29433GN0
Zoro # G409577438
product price: $1,484.70
/ea
Free Shipping & Returns
$1,484.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material Metal
- Length 9.25 in
- Width 6.53 in
- Weight 16.530 lb
Product Information
- Brand Grohe
- MFR # 29433GN0
- Zoro # G409577438
- UPC # 4005176764325
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 9.25 in |
Width | 6.53 in |
Details
Color | Gold |
Material | Metal |
Weight | 16.530 lb |
Finish | Brushed Cool Sunrise |
Description
The GROHE Eurocube Pressure Balance Shower Set combines precise geometric lines with outstanding reliability for the well-appointed bathroom. Set includes the Rainshower SmartActive shower head and Rainshower SmartActive hand shower, both equipped with controls to easily switch between 3 spray patterns.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Basket Strainer Without Pop-Up In Black Manual Operation (735BK)
- ZORO SELECT 1" Clamp T316L SS Short Ferrule (EG2CS-6L1.0)
- ZEROWATER Water Replacement Fltr (ZR-001)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-HA8ABCP)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KISSLER Shower Faucet Crtridge for Price Pfister (974-074)
- SPEAKMAN Speakman SC-1220-AF Commander® Exposed Shower (SC-1220-AF)
- Grohe Shower Faucets