Shop All Shower Faucets
Grohe
Eurocube Pressure Balance Shower Set, Chrome
Mfr # 29433000
Zoro # G809577656
product price: $1,064.00
/ea
Free Shipping & Returns
$1,064.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Metal
- Length 9.25 in
- Width 6.53 in
- Weight 16.400 lb
Product Information
- Brand Grohe
- MFR # 29433000
- Zoro # G809577656
- UPC # 4005176764295
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 9.25 in |
Width | 6.53 in |
Details
Color | Chrome |
Material | Metal |
Weight | 16.400 lb |
Finish | Chrome |
Description
The GROHE Eurocube Pressure Balance Shower Set combines precise geometric lines with outstanding reliability for the well-appointed bathroom. Set includes the Rainshower SmartActive shower head and Rainshower SmartActive hand shower, both equipped with controls to easily switch between 3 spray patterns.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Tee, Nylon, Comp, 5/16In (N5TU5)
- HAM-LET 1/2" Compression x MNPT SS Male Connector Elbow (769L SS 1/2 X 1/2)
- AQUA PRO 21852 High Quality Standard Water Pressure Regulator (AQP-21852)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", CPVC/EPDM, Lever Handle (BYV22030A0EL000)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- DELTA Faucet, 9-Setting Hand Shower with Slide Bar/Grab Bar, Chrome, Wall (51900)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- Grohe Bathtub Faucets & Accessories