Shop All Toilet Paper Dispensers & Holders
Grohe
Essentials Toilet Paper Holder W/Cover C
Mfr # 40367001
Zoro # G0819255
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 3.5 in
- Dispenser Depth 3.91 in
Product Information
- Brand Grohe
- MFR # 40367001
- Zoro # G0819255
- UPC # 4005176326387
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 3.5 in |
Dispenser Depth | 3.91 in |
Dispenser Height | 5.6 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Essentials Toilet Paper Holder W/Cover C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (87099)
- REMCO VIKAN Green 24" Squeegee Head (77142)
- TOUGH GUY Urinal Non-Para Block, PK12 (2NXW3)
- BOARDWALK Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1436 (BWK1436)
- GROHE Essentials Spare Toilet Paper Holder Chr (40385001)
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN8448)
- ALATERRE FURNITURE Dover 7"W x 28"H Deluxe Storage Cabinet with Toilet Paper Dispenser (ANDO76WH)
- SAN JAMAR San Jamar SAN R3600TBK Versa-Twin Tissue Toilet Tissue Dispenser - Black Pearl (SAN R3600TBK)
- SAN JAMAR Locking Toilet, Tissue Dispenser, Chrome (R200XC)
- GEN JBT Dispenser, 13.5" x 5" x 13.5", Transparent (310-02)
- Grohe Toilet Paper Dispensers & Holders