Shop All Toilet Paper Dispensers & Holders
Grohe
Essentials Spare Toilet Paper Holder Chr
Mfr # 40385001
Zoro # G0819158
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 3 in
- Dispenser Width 7.69 in
Product Information
- Brand Grohe
- MFR # 40385001
- Zoro # G0819158
- UPC # 4005176326356
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3 in |
Dispenser Width | 7.69 in |
Dispenser Depth | 3.63 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Essentials Spare Toilet Paper Holder Chr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 5 gal. Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Blue, polypropylene (56923)
- GENUINE JOE Air Freshener Dispenser System, White (GJO99659)
- WINCO 60 in Plastic Mop Handle (MOPH-7P)
- WEILER 5/8 in W Scratch Brush, 5 in L Handle, 1 3/16 in L Brush, Hardwood, 10 in L Overall (44061)
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- GROHE Essentials Toilet Paper Holder W/Cover C (40367001)
- MOEN Flara Pivoting Paper Holder (YB0308BG)
- DELTA Zura Tissue Holder (774500-BL)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- DELTA Urban Arzo, Tissue Holder Stainless (77550-SS)
- NUSTEEL NuSteel TGC13IMH Standing Toilet Tissue Holder Chrome Finish with Ice Mosaic (TGC13IMH)
- Grohe Toilet Paper Dispensers & Holders