Shop All Washroom Accessories
Grohe
Essentials Shelf 380 mm Starlight Chrome
Mfr # 40799001
Zoro # G0819246
Free Shipping & Returns
$172.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Starlight Chrome
Product Information
- Brand Grohe
- MFR # 40799001
- Zoro # G0819246
- UPC # 4005176327971
- Country of Origin China
- Category Washroom Accessories
Details
Item | Essentials Shelf 380 mm Starlight Chrome |
Finish | Starlight Chrome |
Description
Essentials Shelf 380 mm Starlight Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Center Outlet Waste Tee (1PNY4)
- KOHLER Valve Service Kit (1297141)
- ZORO SELECT 1" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P883)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 60" L (ZUSA-PF-2557)
- GROHE Universal Seal Kit Starlight Chrome (46090000)
- GROHE Universal Cap Starlight Chrome (46025000)
- GROHE Universal Actuating Rod (07052000)
- GROHE Universal Flow Straightener Brushed Nick (13931EN0)
- GROHE Relexa Wall Union Npt Starlight Chrome (28672000)
- GROHE Universal Extension Spindle Chrome (45201000)
- VINTIQUEWISE Grey Wood Facial Tissue Box Holder for Your Bathroom, Office, or Vanity w/Decorative Metal Brackets (QI004219)
- Grohe Washroom Accessories