Shop All Bath Towel Bars and Hooks
Grohe
Essentials Cube Towel Ring 8-in., Black
Mfr # 405102431
Zoro # G409577537
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Bar Length 2.3125 in
- Color Black
- Material Metal
- Width 7.3125 in
Product Information
- Brand Grohe
- MFR # 405102431
- Zoro # G409577537
- UPC # 4067393005889
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 2.3125 in |
Width | 7.3125 in |
Details
Finish | Matte Black |
Color | Black |
Material | Metal |
Description
The geometric lines of this Essentials Cube Bathroom Accessory make it ideal in the contemporary or modern bathroom and the perfect complement to GROHE bath faucet collections.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 4" Male Adapter x 150 lb. Flange SS Flange Adapter (400-AL-SS)
- B & K Plate Connector Top 3/8 (G80-038HC)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIP x 90 deg. (B55100LF)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 18" Double-Jointed, 2.2 GPM Flow Rate (BKF-HSPT-18-G)
- GROHE Robe Hook, Essentials, Brushed Nickel (40364EN1)
- GROHE Robe Hook, Essentials, Chrome (40511001)
- GROHE Baucosmopolitan Robe Hook Starlight Chro (40461001)
- GROHE Robe Hook, Essentials, Chrome (40364001)
- KOHLER Coralais 18" Towel Bar (13430-BN)
- KOHLER Elate 18" Towel Bar (27286-BN)
- KOHLER Bancroft 18" Towel Bar (11410-SN)
- Grohe Bath Towel Bars and Hooks