Shop All Bath Towel Bars and Hooks
Grohe
Essentials Cube Multi-Towel Rack, Black
Mfr # 405122431
Zoro # G009577555
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Bar Length 8.25 in
- Color Black
- Material Metal
- Width 23.625 in
Product Information
- Brand Grohe
- MFR # 405122431
- Zoro # G009577555
- UPC # 4067393005902
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 8.25 in |
Width | 23.625 in |
Details
Finish | Matte Black |
Color | Black |
Material | Metal |
Description
The geometric lines of this Essentials Cube Bathroom Accessory make it ideal in the contemporary or modern bathroom and the perfect complement to GROHE bath faucet collections.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 11)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.75-304)
- STEEL & OBRIEN 4" Butt Weld Domed Cap - 1-1/2" Long 304SS (16W-4-5-304)
- ZORO SELECT Flexible Coupling, For Pipe Size 2" x 2" (1059-22)
- GROHE Robe Hook, Essentials, Chrome (40364001)
- GROHE Robe Hook, Essentials, Chrome (40511001)
- GROHE Robe Hook, Essentials, Brushed Nickel (40364EN1)
- GROHE Baucosmopolitan Robe Hook Starlight Chro (40461001)
- ALATERRE FURNITURE 25" Bath Storage Shelf with Two Towel Rods, Chestnut (ABSS0070)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403BN)
- DELTA Vero 24 Towel Bar (77724-CZ)
- Grohe Bath Towel Bars and Hooks