Shop All Faucet Accessories
Grohe
Essentials Cube Grip Bar 340 mm Chrome
Mfr # 40514001
Zoro # G7751099
product price: $108.90
/ea
Free Shipping & Returns
$108.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Chrome
Product Information
- Brand Grohe
- MFR # 40514001
- Zoro # G7751099
- UPC # 4005176324468
- Country of Origin China
- Category Faucet Accessories
Details
Item | Essentials Cube Grip Bar 340 mm Chrome |
Color/Finish | Chrome |
Description
Essentials Cube Grip Bar 340 mm Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, End Outlet Waste Tee (1PNR6)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 9 In L (24500035009000)
- ASCO 8210G034 120/60 110/50 Ac 1/2" (8210G034)
- JMF Company 3/8 in. MPT X 1/4 in. D FPT Brass Hex Bushing (4338653)
- GROHE Universal Escutcheon Starlight Chrome (06386000)
- GROHE Lever Adaptor (46265000)
- GROHE Essentials Accessories Set Master 4-In-1 (40823001)
- GROHE Bracket Chrome (42246000)
- GROHE Blue Glasses 6Pieces Chrome (40437000)
- GROHE Universal Pull Out Spray Starlight Chrom (46573000)
- SLOAN Piston Kit G1019A Repair Kit Piston Assembly 2.4 Closet (3307134)
- Grohe Faucet Accessories