Shop All Bath Towel Bars and Hooks
Grohe
Essentials Cube 8-in. Towel Ring, Gold
Mfr # 40510GN1
Zoro # G809577588
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Cool Sunrise
- Bar Length 2.3125 in
- Material Metal
- Width 7.3125 in
- Color Gold
Product Information
- Brand Grohe
- MFR # 40510GN1
- Zoro # G809577588
- UPC # 4005176714849
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 2.3125 in |
Width | 7.3125 in |
Details
Finish | Brushed Cool Sunrise |
Material | Metal |
Color | Gold |
Description
The geometric lines of this Essentials Cube Bathroom Accessory make it ideal in the contemporary or modern bathroom and the perfect complement to GROHE bath faucet collections.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Unequal Union, 5/32 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3106 04 56)
- PARKER Brass Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size (4-4 FHC-B)
- CUSH-A-NATOR Cushioned Clamp, Std, 7/8 in. Tube, Steel (CN14)
- ZORO SELECT 2" x 6" TOE Black Pipe Nipple Sch 80 (40910TS)
- GROHE Robe Hook, Essentials, Chrome (40364001)
- GROHE Robe Hook, Essentials, Chrome (40511001)
- GROHE Baucosmopolitan Robe Hook Starlight Chro (40461001)
- GROHE Robe Hook, Essentials, Brushed Nickel (40364EN1)
- MOEN Align Single Robe Hook Black (YB0403BL)
- KOHLER Artifacts Double Robe Hook (72572-2BZ)
- WHITECAP TEAK 23in Towel Bar (62332)
- Grohe Bath Towel Bars and Hooks