Shop All Bath Towel Bars and Hooks
Grohe
Essentials Cube 24-in. Towel Bar, Brushed Nickel
Mfr # 40509EN1
Zoro # G709577718
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Bar Length 2.375 in
- Material Metal
- Color Brushed Nickel
Product Information
- Brand Grohe
- MFR # 40509EN1
- Zoro # G709577718
- UPC # 4005176714856
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 2.375 in |
Width | 21.9375 in |
Details
Finish | Brushed Nickel |
Material | Metal |
Color | Brushed Nickel |
Description
The geometric lines of this Essentials Cube Bathroom Accessory make it ideal in the contemporary or modern bathroom and the perfect complement to GROHE bath faucet collections.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 12" Black Pipe Nipple Sch 80 (0332618404)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-12M-4G)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 1/2 in Pipe Size (837-291)
- SLOAN Adjustable Screwdriver Control Stop, 3/4" (H710A)
- GROHE Baucosmopolitan Robe Hook Starlight Chro (40461001)
- GROHE Robe Hook, Essentials, Chrome (40364001)
- GROHE Robe Hook, Essentials, Chrome (40511001)
- GROHE Robe Hook, Essentials, Brushed Nickel (40364EN1)
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15151)
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094CH)
- MOEN Eva 24" Towel Bar Bright Chrome (YB2824CH)
- Grohe Bath Towel Bars and Hooks