Shop All Shower Faucets
Grohe
Dual Function Thermostatic Valve Trim, Black
Mfr # 291412430
Zoro # G909577716
product price: $703.50
/ea
Free Shipping & Returns
$703.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 1.6875 in
- Width 6.25 in
- Weight 3.109 lb
- Finish Matte Black
Product Information
- Brand Grohe
- MFR # 291412430
- Zoro # G909577716
- UPC # 4067393007562
- Country of Origin Mexico
- Category Shower Faucets
Dimensions
Length | 1.6875 in |
Width | 6.25 in |
Details
Color | Black |
Weight | 3.109 lb |
Finish | Matte Black |
Description
The Grohtherm SmartControl Dual Function Thermostatic Trim from GROHE is a slim, contemporary design that will enhance any bathroom and make showering more enjoyable. Innovative and intuitive to use, the dual-function SmartControl lets you adjust water volume from two spray sources with the simple push-turn of a button. Easily switch between sprays, experience each spray individually or enjoy both at the same time. It features integrated GROHE Turbostat technology to keep water temperature consistent for the duration of your shower, preventing any unpleasant hot/cold fluctuations. Please note that this product must be installed in combination with the GROHE Rapido SmartBox 35601000.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Air Brake Tubing, Green, 25 m (4247-0415-25)
- RUBBERWORX 1-1/4" PART C POLYPRO QUICK CPL PART C POLYPRO (RBX-C-PP-125)
- ADVANCE TABCO Drain/Strainer plate (K-63)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0968-Z)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- B & K Shower Faucet, Only Comp 2 Metal Handles (221-003)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- Grohe Shower Faucets