Shop All Shower Faucets
Grohe
Dual Function 2-Handle Thermostatic Valve Trim, Gray
Mfr # 24133A00
Zoro # G609577719
product price: $529.20
/ea
Free Shipping & Returns
$529.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Length 1.69 in
- Width 6.22 in
- Weight 2.599 lb
Product Information
- Brand Grohe
- MFR # 24133A00
- Zoro # G609577719
- UPC # 4005176712876
- Country of Origin Mexico
- Category Shower Faucets
Dimensions
Length | 1.69 in |
Width | 6.22 in |
Details
Color | Gray |
Material | Metal |
Weight | 2.599 lb |
Finish | Hard Graphite |
Description
From its slim profile to its intuitive design, the GROHE Grohtherm Dual Function 2-Handle Thermostatic Trim with Control Module streamlines the bathroom in both style and experience. Clean and contemporary, it features an upper handle with integrated 2-way diverter to easily switch from shower head to hand shower, and a lower handle to control temperature. Thoughtfully designed for comfort and enjoyment with GROHE Turbostat to maintain consistent temperature and GROHE SafeStop to prevent scalding.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Regulator Valve, 3/4 In. (3/4 LF223-S)
- KOHLER Screen, Washer (1051681)
- BEHRINGER Tube Clamp Kit, Tube Sz 3/4 In, 316SS (BSBX3075-SP)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-10X1.75-BLU-0100)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze, Wall (51900-RB)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- Grohe Shower Faucets