Shop All Shower Faucets
Grohe
Dual Function 2-Handle Thermostatic Valve Trim, Gray
Mfr # 24111A00
Zoro # G609577504
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Length 1.6875 in
- Width 6.25 in
- Weight 3.109 lb
Product Information
- Brand Grohe
- MFR # 24111A00
- Zoro # G609577504
- UPC # 4005176712913
- Country of Origin Mexico
- Category Shower Faucets
Dimensions
Length | 1.6875 in |
Width | 6.25 in |
Details
Color | Gray |
Material | Metal |
Weight | 3.109 lb |
Finish | Hard Graphite |
Description
From its slim profile to its intuitive design, the GROHE Grohtherm Dual Function 2-Handle Thermostatic Trim with Control Module streamlines the bathroom in both style and experience. Clean and contemporary, it features an upper handle with integrated 2-way diverter to easily switch from shower head to hand shower, and a lower handle to control temperature. Thoughtfully designed for comfort and enjoyment with GROHE Turbostat to maintain consistent temperature and GROHE SafeStop to prevent scalding.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Dual Handle Commercial Hot Cartridge, Chrome (52000)
- BE PRESSURE 1-1/2in Polypropylene Camlock Fitting, Male Coupler x MPT Thread (90.725.112)
- WATTS Inline Water Fltr Pil-10 (PIL-10)
- SLOAN Repair Kit V651A-Bx Repair Kit (Boxed) (3323183)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome (KSF404CH)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- Grohe Shower Faucets