Shop All Shower Faucets
Grohe
Dual Function 2-Handle Thermostatic Valve Trim, Gold
Mfr # 24111GN0
Zoro # G609577474
product price: $550.20
/ea
Free Shipping & Returns
$550.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material Metal
- Length 1.6875 in
- Width 6.25 in
- Weight 3.109 lb
Product Information
- Brand Grohe
- MFR # 24111GN0
- Zoro # G609577474
- UPC # 4005176712920
- Country of Origin Mexico
- Category Shower Faucets
Dimensions
Length | 1.6875 in |
Width | 6.25 in |
Details
Color | Gold |
Material | Metal |
Weight | 3.109 lb |
Finish | Brushed Cool Sunrise |
Description
From its slim profile to its intuitive design, the GROHE Grohtherm Dual Function 2-Handle Thermostatic Trim with Control Module streamlines the bathroom in both style and experience. Clean and contemporary, it features an upper handle with integrated 2-way diverter to easily switch from shower head to hand shower, and a lower handle to control temperature. Thoughtfully designed for comfort and enjoyment with GROHE Turbostat to maintain consistent temperature and GROHE SafeStop to prevent scalding.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWELL Repair Clamp 2In (245-00023806-000)
- MILWAUKEE TOOL M18 3/8" PEX Crimp Jaw for M18 Short Throw Press Tool (49-16-2630C)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-9000SK, Compatible to (1PK) Made by AFC (AFC-EPH-300-9000SK-1p-17100)
- ZORO SELECT Tee, 304 SS, 6 in Pipe Size, Buttweld (4381011700)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF406BG)
- Grohe Shower Faucets