Shop All Tub Spouts
Grohe
Diverter Tub Spout, Chrome, Wall
Mfr # 13366000
Zoro # G9026381
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Push Diverter Activation; Slip Fit
- Mounting Type Wall
- Finish Chrome
- Height 4-11/16"
- Connection 1/2" Inlet
Product Information
- Brand Grohe
- MFR # 13366000
- Zoro # G9026381
- Country of Origin Mexico
- Category Tub Spouts
Dimensions
Height | 4-11/16" |
Details
Item | Diverter Tub Spout |
Features | Push Diverter Activation; Slip Fit |
Mounting Type | Wall |
Finish | Chrome |
Connection | 1/2" Inlet |
Standards | EPA WaterSense¨ |
Description
Diverter Tub Spout,Concetto,Chrome
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout (CO2450-PV3)
- KOHLER Spray Hose (29240)
- ZORO SELECT Low Lead Brass Street Elbow, 1/4" Pipe Size (706118-04)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048138)
- GROHE Universal Flow Control Chrome (48159000)
- GROHE Universal Flow Control (13952000)
- GROHE Universal Flow Control (13943000)
- GROHE Universal Flow Control Chrome (48056000)
- GROHE Tub Spout, 6-11/16" L, 1/2" NPT Connection (13273000)
- GROHE Tub Spout, Chrome, Wall (13272000)
- MOEN Diverter Spouts Brushed Nickel (161955BN)
- Grohe Tub Spouts