Shop All Bath Towel Bars and Hooks
Grohe
Defined Robe Hook, Black
Mfr # 409732430
Zoro # G309577484
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Bar Length 1.118 in
- Material Metal
- Color Black
- Width 2.385 in
Product Information
- Brand Grohe
- MFR # 409732430
- Zoro # G309577484
- UPC # 4067393006039
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 1.118 in |
Width | 2.385 in |
Details
Finish | Matte Black |
Material | Metal |
Color | Black |
Description
Reflecting the beauty of transitional design, GROHE Defined bathroom accessories combine traditional curves and clean, contemporary lines. Masterfully crafted with exacting attention to every detail, each piece complements the entire Defined Collection, adding unmistakable style and substance to the well-appointed bathroom.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO 8" Mount, Promenade 8 Ctr 24 Lav, Ped Cotton, Cotton (LPT532.8N#01)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/2 In (1010150CP)
- LASCO FITTINGS 45 Elbow, PVC, 1 1/4 in, Socket, SCH 40 (417012BC)
- REED TUBING CUTTER 03493 (MC2GRIP)
- GROHE Robe Hook, Essentials, Chrome (40511001)
- GROHE Baucosmopolitan Robe Hook Starlight Chro (40461001)
- GROHE Robe Hook, Essentials, Brushed Nickel (40364EN1)
- GROHE Robe Hook, Essentials, Chrome (40364001)
- KOHLER Avid Towel Arm (97498-CP)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Towel Ring, Flat Black (BL-TR1 FBL)
- WINGITS Bathroom Hook, 2 Hook, 2-1/8In D, Polished (WMEDRHPS)
- Grohe Bath Towel Bars and Hooks