Shop All Shower Faucets
Grohe
Cosmopolitan Pressure Balance Shower Set, Chrome
Mfr # 29429000
Zoro # G009577708
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Metal
- Length 8.19 in
- Width 3.94 in
- Weight 12.489 lb
Product Information
- Brand Grohe
- MFR # 29429000
- Zoro # G009577708
- UPC # 4005176764158
- Country of Origin Germany
- Category Shower Faucets
Dimensions
Length | 8.19 in |
Width | 3.94 in |
Details
Color | Chrome |
Material | Metal |
Weight | 12.489 lb |
Finish | Chrome |
Description
Inspired by a minimalist aesthetic, the GROHE Cosmopolitan Pressure Balance Shower Set includes everything you'll need to enjoy an indulgent shower experience with a 4-spray shower head and a 2-spray hand shower.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-025)
- AMERICAN GRANBY 1/4 IN AIR VALVE (SN25LNL)
- BLACK SWAN Closet Bolts-Brass Pltd Bgged-5/16X2-1/4 (12240)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (G-F600-25LH)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- KOHLER Purist Multi-Fctn Handshower Kit 1.75Gp (22178-G-AF)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- Grohe Shower Faucets