Shop All Shower Faucets
Grohe
Cosmopolitan Pressure Balance Rain Shower Set, Chrome
Mfr # 29428000
Zoro # G409577568
product price: $949.99
/ea
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome
- Material Metal
- Length 19.88 in
- Width 9.84 in
- Weight 15.410 lb
Product Information
- Brand Grohe
- MFR # 29428000
- Zoro # G409577568
- UPC # 4005176764134
- Country of Origin Germany
- Category Shower Faucets
Dimensions
Length | 19.88 in |
Width | 9.84 in |
Details
Color | Chrome |
Material | Metal |
Weight | 15.410 lb |
Finish | Chrome |
Description
Inspired by a minimalist aesthetic, the GROHE Cosmopolitan Pressure Balance Rain Shower Set includes everything you'll need to enjoy an indulgent, drenching rain spray from the large shower head, plus the soothing comfort of a hand shower featuring Rain and Jet sprays.
- •Set includes:
- •Cosmopolitan Pressure Balance Valve Trim with 2-way diverter with cartridge that lets you alternate between 2 water outlets and features double ceramic discs for smooth operation and a lifetime of drip-free performance (29 434)
- •GrohSafeTM 3.0 Pressure Balance Rough Valve with integrated diverter for 2-way or 3-way operation (35 117)
- •Tempesta® 250 Rain Shower Head with a generous 10” diameter (250 mm) in a slim, modern design (26 715)
- •RainshowerTM 15” Shower Arm (28 540)
- •Tempesta® Cosmopolitan 100 Hand Shower with Rain and Jet sprays, 1.75 gpm (26 046)
- •Tempesta Cosmopolitan 24” Shower Bar with adjustable hand shower holder (27 521)
- •RotaFlex Metal Longlife Metallic Hose is 59” long (28 417)
- •RainshowerTM Wall Union (26 635)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Round Bowl Strainer Drain Repair Group (RPG05-0813)
- EVERFLOW FIP Gas Ball Valve, Brass 1" (300T001)
- ZURN Grease Interceptor, Matte, 70 lb. Cap. (GT2702-35)
- KOHLER Honesty 24" Towel Bar (26634-BN)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- SPEAKMAN Speakman SC-1220-AF Commander® Exposed Shower (SC-1220-AF)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- Grohe Shower Faucets