Shop All Shower & Bathtub Parts
Grohe
Control Unit THM Kit #2
Mfr # 47853000
Zoro # G7959045
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Grohe Showers
- Finish Unfinished
- Material of Construction Plastic
- Includes Plaster Guard No
Product Information
- Brand Grohe
- MFR # 47853000
- Zoro # G7959045
- Country of Origin Mexico
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Tub and Shower Category | Shower Repair Parts |
Item | Control Unit THM Kit #2 |
For Use With | Grohe Showers |
Finish | Unfinished |
Material of Construction | Plastic |
Includes Plaster Guard | No |
Includes Tub Spout | No |
Includes Drain Stopper | No |
Includes Handle | No |
Ligature Resistant | No |
Includes Stem | No |
CEC Compliant | Non CEC Compliant |
Includes Check Stop | No |
Includes Valve | No |
Includes Trim Plate | No |
Includes Cartridge | No |
Description
Universal Control Unit Thm Kit #2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161546346)
- ZORO SELECT 1-1/4" MNPT 316 SS Hex Socket Plug (60SP112N114)
- LEONARD VALVE Control Rod Group-Pam-Ii-St (PV-CR)
- KOHLER Valve Kit (1124742)
- GROHE Thermo Element (47450000)
- GROHE Rainshower Rsh Cosmopolitan 160 Headshow (27135000)
- GROHE Tempesta Tempesta Classic Shower Rail Se (2759810E)
- GROHE Universal Pressure Hose Starlight Chrome (45704000)
- GROHE Extension (45204000)
- GROHE Universal Pneumatic Hose Raw (42319000)
- WESTBRASS 1/2" IPS x 10" Shower Arm in Powdercoated Flat Black (D302-1-62)
- Grohe Shower & Bathtub Parts