Shop All Cartridges and Stems
Grohe
Cartridge
Mfr # 47860000
Zoro # G8813723
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tub and Shower Category Shower Repair Parts
- For Use With Grohflex Thermostat
- Finish Unfinished
- Material of Construction Brass
Product Information
- Brand Grohe
- MFR # 47860000
- Zoro # G8813723
- Country of Origin Mexico
- Category Cartridges and Stems
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Tub and Shower Category | Shower Repair Parts |
Item | Universal Control Unit Pbv Kit #2 Us |
For Use With | Grohflex Thermostat |
Finish | Unfinished |
Material of Construction | Brass |
Includes Stem | No |
CEC Compliant | Non CEC Compliant |
Includes Handle | No |
Includes Drain Stopper | No |
Ligature Resistant | No |
Includes Trim Plate | No |
Includes Valve | No |
Includes Tub Spout | No |
Includes Check Stop | No |
Includes Cartridge | Yes |
Includes Plaster Guard | No |
Description
Cartridge, Non CEC Compliant, For Use With Bathtub and Showers, For Use with Series Universal, Material of Construction Brass, Grohe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" FNPT Stainless Steel Ball Valve Inline (7610827)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (159F-6-6)
- VIEGA Viega ProPress tee, 1" x 1" x 1" (85592)
- LEGEND VALVE 4" X 4" 304 SS NIPPLE (304-226)
- GROHE Pressure Balance Valve Cartridge (47080000)
- GROHE Pressure Balance Valve Cartridge (47157000)
- GROHE Universal Headpart 1/2 Starlight Chrome (07146000)
- GROHE Universal 3/4" Headpart Starlight Chrome (45887000)
- GROHE Faucet Cartridge, Unfinished, 1/2" L (45883000)
- GROHE Pressure Balance Valve Cartridge (47080000)
- CHICAGO FAUCET Cartridge, Ceramic (2300-XJKABNF)
- Grohe Cartridges and Stems