Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 3-1/8 in, Trim Head Torx Drive, 100 PK
Mfr # 37734
Zoro # G105991552
product price: $44.45
/pk 100, $0.44/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3-1/8 in
Product Information
- Brand Grk Fasteners
- MFR # 37734
- Zoro # G105991552
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3-1/8 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners No. 8 S X 3-1/8 in. L Star Screws 100 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0550)
- ZORO SELECT Dowel Pin, Steel, 12x24mm, PK25 (M39080.120.0024)
- STEELWORKS 3/8-16X36 Thrd Stl Rod (11018)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 75 PK (L04110.160.0060)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive, 605 PK (16079)
- GRK FASTENERS GRK Fasteners 5914353 1200 Piece R4 Countersink No. 10 x 3.5 in. Multi-Purpose Screws Yellow Zinc (5914353)
- GRK FASTENERS Wood Screw, 5/16 in, 3-1/2 in, Torx Drive, 100 PK (12223)
- GRK FASTENERS TRIM SCREWS #8 X 2-1/2 in. L (37079)
- GRK FASTENERS Wood Screw, #10, 3-1/2 in (02139)
- GRK FASTENERS Wood Screw, #8, 2 in, Trim Head Torx Drive, 600 PK (36077)
- FASTENMASTER Trim Screw W/Plugs 50Lf (ATCTL50LF200)
- Grk Fasteners Self-Tapping Screws