Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 1-3/4 in, Torx Drive
Mfr # 10075
Zoro # G4696788
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-3/4 in
Product Information
- Brand Grk Fasteners
- MFR # 10075
- Zoro # G4696788
- UPC # 772691100757
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
The Low Profile Cabinet screws' washer style head seats flush and increases holding power for a secure installation. The star drive eliminates stripping for improved productivity while the W-Cut reduces installation torque allowing for fast driving and ea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 51/64 in L, Aluminum Body, 250 PK (AD610BS200)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Steel, Grade B7, Black Oxide Finish (U22170.025.7200)
- ZORO SELECT 0.365" D x 0.370" H Single End A Style Spring Leg Snap Button, 10 pk. (A161)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M55010.080.0025)
- GRK FASTENERS Wood Screw, 5/16 in, 4 in, Torx Drive, 400 PK (10225)
- GRK FASTENERS Wood Screw, #10, 3-3/4 in, Torx Drive, 800 PK (143)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Trim Head Torx Drive, 365 PK (36752)
- GRK FASTENERS Wood Screw, #8, 1-1/4 in, Torx Drive (10069)
- GRK FASTENERS Wood Screw, #10, 2-1/2 in, Torx Drive, 2500 PK (133)
- GRK FASTENERS GRK Fasteners 5913405 Star Self Tapping 0.31 in. Dia. x 4 in. Yellow Zinc Construction Flat Head Wood Screws (5913405)
- DELTANA Wood Screw, #12, 1-1/4 in, Plain Brass (SCWB12125U3)
- Grk Fasteners Wood Screws