Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 1-1/2 in, Trim Head Torx Drive, 100 PK
Mfr # 37724
Zoro # G405991481
product price: $25.79
/pk 100, $0.26/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/2 in
Product Information
- Brand Grk Fasteners
- MFR # 37724
- Zoro # G405991481
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners No. 8 S X 1-1/2 in. L Star Screws 100 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M16-1.50, Steel, Class 4, Zinc Plated, 8 mm Ht, 50 PK (M11380.160.0150)
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (PS-550)
- MIDWEST FASTENER 3/32" x 2-1/2" Bent Hitch Pin Clips 20PK (930343)
- ZORO SELECT Jam Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 100 PK (1WE87)
- GRK FASTENERS Wood Screw, 5/16 in, 2-1/2 in, Torx Drive, 100 PK (12217)
- GRK FASTENERS GRK 0151217 10 x 3.12 in. RSS Structural Support Cabinet Screw (151217)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Climatek Steel Bugle Head Torx Drive, 300 PK (100101)
- GRK FASTENERS GRK 3662079 8 x 2.5 in. RT Composite Trim Screws; White (3662079)
- GRK FASTENERS Wood Screw, #8, 1-1/4 in, Torx Drive (10069)
- GRK FASTENERS Wood Screw, #8, 3-1/8 in, Trim Head Torx Drive, 100 PK (17634)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Oval Head Slotted Drive, 30 PK (61657)
- Grk Fasteners Self-Tapping Screws