Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 1-1/2 in
Mfr # 01073
Zoro # G607060831
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/2 in
Product Information
- Brand Grk Fasteners
- MFR # 01073
- Zoro # G607060831
- UPC # 772691010735
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07040.080.0020)
- ALLIED TITANIUM M6-1 Pitch X 8mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001794)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 3 in L, 4 PK (71652)
- ZORO SELECT Cotter Pin, 5mmDx45mm L, Steel, PK50 (M39350.050.0045)
- GRK FASTENERS Wood Screw, #9, 3-1/8 in, Plain Steel (103105)
- GRK FASTENERS Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 100 PK (17732)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 350 PK (1137)
- GRK FASTENERS Wood Screw, 5/16 in, 6 in, Torx Drive, 50 PK (12235)
- GRK FASTENERS Wood Screw, 3/8 in, 8 in, Torx Drive, 50 PK (12287)
- GRK FASTENERS STRCTRL SCREW #10X3-1/8 in. (RSS12137)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 6 PK (931145)
- Grk Fasteners Self-Tapping Screws