Shop All Wood Screws
Grk Fasteners
Wood Screw, 5/16 in, 5-1/8 in, Torx Drive, 300 PK
Mfr # 10231
Zoro # G905991196
product price: $265.99
/pk 300, $0.89/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Fastener Length 5-1/8 in
Product Information
- Brand Grk Fasteners
- MFR # 10231
- Zoro # G905991196
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 5-1/8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners 5/16 in. X 5-1/8 in. L Star Washer Head Structural Screws 300 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-10-151)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400360)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.012.0062)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 25 PK (M07000.120.0110)
- GRK FASTENERS Wood Screw, 5/16 in, 4 in, Torx Drive, 400 PK (10225)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Stainless Steel (10137)
- GRK FASTENERS STRC SCRW STR #10X2-1/2 in. (RSS12133)
- GRK FASTENERS Wood Screw, #8, 2 in, Torx Drive, 850 PK (1077)
- GRK FASTENERS Wood Screw, 3/8 in, 7-1/4 in, Torx Drive, 50 PK (12285)
- GRK FASTENERS Wood Screw, #9, 3-1/8 in, Torx Drive, 1900 PK (105)
- DELTANA Wood Screw, #9, 1 in, Brushed Brass Steel Flat Head Phillips Drive (SCWS910U4)
- Grk Fasteners Wood Screws