Shop All Wood Screws
Grk Fasteners
Wood Screw, 5/16 in, 4 in, Climatek Stainless Steel 25 PK
Mfr # 14225
Zoro # G005673558
product price: $21.15
/pk 25, $0.85/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size 5/16 in
- Material Stainless Steel
- Finish Climatek
- Interior/Exterior Exterior
Product Information
- Brand Grk Fasteners
- MFR # 14225
- Zoro # G005673558
- UPC # 772691142252
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Climatek |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
GRK RSS Rugged Structural Screw is a structural fastener designed for ease of installation and the strongest of connections. With proprietary features like the Zip-Tip, and W-Cut thread, RSS fasteners drive into most woods without the need for pre-drilling. The specially engineered design results in a low-effort installation, especially compared to conventional lag screws. RSS Rugged Structural Screws have a Climatek Coating for installation in both interior and exterior conditions where exposure to moisture is intermittent and is code-approved for use in treated lumber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 60 PK (B07000.062.0300)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 5/8 in Bore Dia., 5 PK (WHM-262)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38400.037.0002)
- X1 TOOLS 3/16 x 1 Roll Pin / Spring Pin / Tension Pin 50 Pins by X1 Tools (X1E-CON-PIN-ROL-1160x50)
- GRK FASTENERS Wood Screw, 3/8 in, 10 in, Stainless Steel 25 PK (96025)
- GRK FASTENERS 9x1-1/2 in. R4 Star Drive Fh Pro Pak (9X112R4 PP)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in (01137)
- GRK FASTENERS Wood Screw, #9, 3-1/8 in, Torx Drive, 1900 PK (105)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 50 PK (12137)
- GRK FASTENERS Wood Screw, #9, 3 in (10903)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 60 PK (30721)
- Grk Fasteners Self-Tapping Screws