Shop All Wood Screws
Grk Fasteners
Wood Screw, 5/16 in, 3-1/8 in, Torx Drive, 25 PK
Mfr # 14221
Zoro # G005991232
original price:
$24.19
1% off
new price: $23.79
/pk 25, $0.95/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Fastener Length 3-1/8 in
Product Information
- Brand Grk Fasteners
- MFR # 14221
- Zoro # G005991232
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 3-1/8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners 5/16 in. X 3-1/8 in. L Star Round Head Structural Screws 25 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Nylon Body, 50 PK (5675PK)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-32, Hexavalent Chromium Zinc, 10 Inserts (EZ-901032-13)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 50 PK (UST176223)
- ZORO SELECT Jam Nut, 5/16"-24, Steel, Grade 8, Zinc Plated, 3/16 in Ht, 25 PK (U11374.031.0001)
- GRK FASTENERS Wood Screw, 5/16 in, 3-1/8 in, Torx Drive, 100 PK (12221)
- GRK FASTENERS Wood Screw, 5/16 in, 3-1/8 in, Torx Drive, 500 PK (10221)
- GRK FASTENERS Wood Screw, 5/16 in, 4 in, Climatek Stainless Steel 25 PK (14225)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Trim Head Torx Drive, 365 PK (36752)
- GRK FASTENERS R4 #9 X 1-1/2 in. Multi Purpose Screw 100/Handy-Pak 20/Master (02095)
- GRK FASTENERS Wood Screw, #12, 6-3/8 in (02177)
- WOODPRO FASTENERS Wood Screw, #8, 2 in, Gold Flat Head Torx Drive, 1 PK (AP8X2-5)
- Grk Fasteners Wood Screws