Shop All Wood Screws
Grk Fasteners
Wood Screw, #12, 8 in, Torx Drive, 50 PK
Mfr # 2181
Zoro # G005994172
product price: $91.15
/pk 50, $1.82/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #12
Product Information
- Brand Grk Fasteners
- MFR # 2181
- Zoro # G005994172
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners R4 No. 12" No. 14 S X 8 in. L Star Coated Framing Screws 50 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retaining Washer, #4, 0.156 ID, PK50 (16FWRT004032)
- ZORO SELECT #10-32 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2AU91)
- MIDWEST FASTENER Lag Screw, 1/2 in, 12 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01344)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M55050.080.0070)
- GRK FASTENERS Wood Screw, #12, 6-3/8 in, Torx Drive, 50 PK (2177)
- GRK FASTENERS Wood Screw, #12, 5-5/8 in, Torx Drive, 600 PK (173)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 350 PK (1137)
- GRK FASTENERS 10x3-1/2 in. R4 Star Drive Fh Pro Pak (10X312R4 PP)
- GRK FASTENERS Wood Screw, #10, 3-1/2 in, Torx Drive, 50 PK (2139)
- GRK FASTENERS 8x2-1/2 in. R4 Star Drive Fh Pro Pak (8X212R4 PP)
- MIDWEST FASTENER Wood Screw, #12, 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51882)
- Grk Fasteners Wood Screws