Shop All Wood Screws
Grk Fasteners
Wood Screw, #10, 3-1/8 in
Mfr # 00137
Zoro # G207060828
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10
- Fastener Length 3-1/8 in
Product Information
- Brand Grk Fasteners
- MFR # 00137
- Zoro # G207060828
- UPC # 772691001375
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/8 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M04100.160.0070)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., .845 in L, Steel (BTI-CAH2-3716-312/B1)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1-1/2in, Pln, PK5 (U39100.043.0150)
- HERITAGE Snap Pin, Rd 2Wire, 1/4"x 1-3/8" ZC (SNAP-250-1375R)
- GRK FASTENERS Wood Screw, #12, 6-3/8 in (02177)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in (02079)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Climatek Steel Bugle Head Torx Drive, 210 PK (100137)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in (120670)
- GRK FASTENERS Wood Screw, 5/16 in, 3-1/8 in, Torx Drive, 100 PK (12221)
- GRK FASTENERS Wood Screw, 3/8 in, 7-1/4 in, Torx Drive, 50 PK (12285)
- SPAX Wood Screw, 5 in, Washer Head Torx Drive, 12 PK (45818208012743)
- Grk Fasteners Self-Tapping Screws