Shop All Wood Screws
Grk Fasteners
Wood Screw, #10, 2-1/2 in
Mfr # 00133
Zoro # G407060826
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10
- Fastener Length 2-1/2 in
Product Information
- Brand Grk Fasteners
- MFR # 00133
- Zoro # G407060826
- UPC # 772691001337
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 50 PK (7414SD1-PWR)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 5/8 in Shoulder Lg, 316 Stainless Steel (STR60212C10)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 50 PK (UST176241)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 20 PK (51014)
- GRK FASTENERS Wood Screw, #9, 3-1/8 in, Plain Steel (103105)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in, Torx Drive, 1000 PK (1073)
- GRK FASTENERS Wood Screw, 5/16 in, 3-1/8 in, Torx Drive, 100 PK (12221)
- GRK FASTENERS Wood Screw, #8, 2 in, Torx Drive, 850 PK (1077)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Torx Drive, 100 PK (2079)
- GRK FASTENERS CABINET SCREW #8X3-1/8 in. L (10083)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, White Steel Round Head Torx Drive, 87 PK (54097)
- Grk Fasteners Self-Tapping Screws