Shop All Sheet Metal Screws
Grk Fasteners
Sheet Metal Screw, 3/8 in x 3-1/8 in, Zinc Plated Torx Drive
Mfr # 20161
Zoro # G1941588
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size 3/8 in
- Fastener Length 3-1/8 in
- Finish Zinc Plated
- Materials for Use With Wood
Product Information
- Brand Grk Fasteners
- MFR # 20161
- Zoro # G1941588
- UPC # 772691201614
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 3-1/8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Finish | Zinc Plated |
Materials for Use With | Wood |
Item | Sheet Metal Screw |
Description
GRK adjustable Top Star shim screws is in fact a screw within a screw that allows you to install wooden doors or windows without the use of shims. The quick and easy system reduces labor and allows for hassle-free adjustments to ensure plumb installations. Our product is suited to meet the needs of both professional contractors and weekend warriors making the job easier for one person. Fine adjustments are as simple as the turn of a screw even after years of use and settling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 3/4"-10, Steel, Zinc Plated, 1.188 in Ht, 2.94 in Max Wing Span, 10 PK (0-JJ-700J87-)
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 50 PK (50423)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 25 PK (U09150.037.0300)
- HERITAGE Cotter Pin, 5/32" x 4", Carbon Steel, Zinc (CP-156-4000)
- HILLMAN Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive (823466)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS101)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 25 PK (1WE31)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51680.016.0200)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Black Steel Pan Head Phillips Drive, 6 PK (79424)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, White Steel Flat Head Phillips Drive, 20 PK (36258)
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0050)
- Grk Fasteners Sheet Metal Screws