Shop All Deck Screws
Grk Fasteners
Deck Screw, #9 x 3 in, Flat Head, Torx Drive
Mfr # 40903
Zoro # G306431819
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
Product Information
- Brand Grk Fasteners
- MFR # 40903
- Zoro # G306431819
- UPC # 92097409033
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Plain Finish, 25 PK (FW2S01800-025P2)
- PRIME-LINE T-Nut, 4 Prongs, M8-1.25, Steel, Zinc Plated, 11 mm Barrel Ht, 10 PK (9078885)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07410.037.0275)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Rubber 20 PK (68126)
- GRK FASTENERS Deck Screw, #8 x 2 in, Flat Head, Torx Drive (40803)
- GRK FASTENERS Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive (49212)
- GRK FASTENERS Deck Screw, 1/4 in x 3-1/4 in, Steel, Round Head, Torx Drive, 500 PK (GRK10161)
- GRK FASTENERS Deck Screw, 5/16 in x 4-1/4 in, Climatek, Round Head, Torx Drive, 100 PK (GRK12225)
- GRK FASTENERS Deck Screw, #9 x 1-5/8 in, Trim Head, Torx Drive (49159)
- GRK FASTENERS Deck Screw, #9 x 3-1/8 in, Steel, Torx Drive, 720 PK (121050)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 124 PK (52483)
- Grk Fasteners Deck Screws