Shop All Deck Screws
Grk Fasteners
Deck Screw, 3/8 in x 6 in, Climatek, Round Head, Torx Drive, 50 PK
Mfr # GRK12281
Zoro # G601049511
product price: $78.79
/pk 50, $1.58/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Pointed Tip
- Head Type Round
- Drive Size T40
- Material Climatek
- Finish Advanced Corrosion Resistance
- Application Wood
Product Information
- Brand Grk Fasteners
- MFR # GRK12281
- Zoro # G601049511
- UPC # 772691122810
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 6 in |
Drive Size | T40 |
Head Width | 0.699 in |
Head Height | 0.197 in |
Minimum Thread Length | 3 15/16 in |
Description
RSS 3/8 X 6 HANDY PAK, Type Deck Screw, Head Type Round, Finish Climatek, Material Steel, Screw Size 3/8 In., Fastener Length 6 in, Drive Torx, Drive Size T40, System of Measurement Inch, Application For Structural Decking, Heavy Duty Framing, Interior/Exterior Remodeling, Ledger Boards, Multi-ply LVL Fastening, Dimensional Standards ESR-2442, ICC-ES AC257
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-6)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM4EUF315)
- STEELWORKS 1/4 in. D X 24 in. L Steel Threaded Rod (11008)
- DEWALT Wall Anchor, 1" L, Plastic, 100 PK (07580-PWR)
- GRK FASTENERS Deck Screw, 3/8 in x 16 in, Climatek, Round Head, Torx Drive, 1000 PK (GRK10311)
- GRK FASTENERS Deck Screw, 5/16 in x 6 in, Climatek, Round Head, Torx Drive, 50 PK (GRK12235)
- GRK FASTENERS Deck Screw, #10 x 3-1/8 in, Climatek, Round Head, Torx Drive, 800 PK (GRK10137)
- GRK FASTENERS Deck Screw, 3/8 in x 10 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10293)
- GRK FASTENERS Deck Screw, 3/8 in x 4 in, Climatek, Round Head, Torx Drive, 50 PK (GRK12275)
- GRK FASTENERS Deck Screw, #8 x 1-3/4 in (01075)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (LP158STBK)
- Grk Fasteners Deck Screws