Shop All Portable Coolers
Grizzly Coolers
Marine Chest Cooler, Hard Sided, 75.0 qt.
Mfr # 4400025
Zoro # G5514402
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 75 qt.
- Material Plastic
- With Wheels Yes
- Ice Retention Up to 6 days
- Primary Material Plastic
Product Information
- Brand Grizzly Coolers
- MFR # 4400025
- Zoro # G5514402
- UPC # 854504006279
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Length | 33 1/4 in |
Exterior Width | 18 in |
Exterior Height | 18 in |
Details
Capacity | 75 qt. |
Material | Plastic |
With Wheels | Yes |
Ice Retention | Up to 6 days |
Primary Material | Plastic |
Number of Cans | 84 |
Cooler Body Type | Marine Chest Cooler |
Item | Marine Chest Cooler |
Cooler Design | Container Storage |
Soft/Hard | Hard |
Lid Color | Tan |
Features | Rotomolded, IGBC Certified, Thermal Properties, Integrated Hinge, Bear claw(Tm) Latch, Dry Ice Compatible, Locking System, 2" Tie down Slots, Silicone Rubber Gasket, Includes Dry Goods Tray, 2" Drain, Grip/Slick Feet, Molded-In Handle |
Type | Marine |
Cooler Capacity | 75 qt |
Insulation | Polyurethane Foam |
Body Color | Tan |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 75 qt, Exterior Length 33 1/4 in, Exterior Width 18 in, Exterior Height 18 in, Plastic, Ice Retention Up to 6 days, Body Color Tan, Lid Color Tan, Number of Cans 84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Pink Polypropylene Handle (69811)
- OREGON Flat Idler Pulley (78-129)
- DB ELECTRICAL New Fuel Gauge for Ford 310949 (640-01011)
- KENYON Sprinkler Key, 54" (85483)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 60.0 qt. (4400019)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 100.0 qt. (4400031)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 165.0 qt. (4400608)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 165.0 qt. (4400609)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 100.0 qt. (4400030)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 20.0 qt. (4400006)
- PELICAN Marine Chest Cooler, 150 qt., Tan (150QT)
- Grizzly Coolers Portable Coolers